




€2.18/ pieceexcl. VAT
€2.64incl. VAT
322 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EGV-M |
Designation | EVGE10LM14x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN315 |
d2 | M 14x1.5 |
d6 | 19 mm |
dx | 7 mm |
i | 12 mm |
I5 | 27.5 mm |
lg | 39.5 mm |
SW1 | 19 mm |
SW3 | 19 mm |