




€6.26/ pieceexcl. VAT
€7.57incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI08SM14x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Internal thread |
Connection size 2 | M 14x1.5 |
Nominal pressure | PB 630 |
d1 | 8 mm |
d2 | M 14x1.5 |
dy | 5 mm |
i | 17 mm |
l2 | 26 mm |
lg | 33 mm |
SW1 | 19 mm |
€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 17/12/2026