




€3.08/ pieceexcl. VAT
€3.73incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI08SR1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Nominal pressure | PB 630 |
d1 | 8 mm |
d2 | G 1/4" |
dy | 5 mm |
i | 17 mm |
l2 | 26 mm |
lg | 33 mm |
SW1 | 19 mm |
€2.38/ pieceexcl. VAT
€2.88incl. VAT
58 In stock - Estimated delivery date 09/11/2026