




€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI06SM12x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | Internal thread |
Connection size 2 | M 12x1.5 |
Nominal pressure | PB 630 |
d1 | 6 mm |
d2 | M 12x1.5 |
dy | 4 mm |
i | 17 mm |
l2 | 26 mm |
lg | 33 mm |
SW1 | 17 mm |
€5.67/ pieceexcl. VAT
€6.86incl. VAT
Estimated delivery date - 18/12/2026