




€30.40/ pieceexcl. VAT
€36.78incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI38ZSR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Internal thread |
Connection size 2 | 1.1/2" BSP cyl. |
Nominal pressure | PB 315 |
d1 | 38 mm |
d2 | G 1.1/2" |
dy | 32 mm |
i | 28.5 mm |
l2 | 43.5 mm |
lg | 59.5 mm |
SW1 | 60 mm |
€20.68/ pieceexcl. VAT
€25.02incl. VAT
Estimated delivery date - 09/12/2026