




€22.84/ pieceexcl. VAT
€27.64incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI30SR1.1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Internal thread |
Connection size 2 | 1.1/4" BSP cyl. |
Nominal pressure | PB 400 |
d1 | 30 mm |
d2 | G 1.1/4" |
dy | 25 mm |
i | 26.5 mm |
l2 | 42 mm |
lg | 55.5 mm |
SW1 | 55 mm |
€18.36/ pieceexcl. VAT
€22.22incl. VAT
Estimated delivery date - 11/12/2026