




€10.83/ pieceexcl. VAT
€13.10incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI16SM22x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Internal thread |
Connection size 2 | M 22x1.5 |
Nominal pressure | PB 400 |
d1 | 16 mm |
d2 | M 22x1.5 |
dy | 12 mm |
i | 19 mm |
l2 | 30.5 mm |
lg | 39 mm |
SW1 | 30 mm |
€9.29/ pieceexcl. VAT
€11.24incl. VAT
Estimated delivery date - 17/12/2026