




€5.31/ pieceexcl. VAT
€6.43incl. VAT
33 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI16SR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Nominal pressure | PB 400 |
d1 | 16 mm |
d2 | G 1/2" |
dy | 12 mm |
i | 20 mm |
l2 | 31.5 mm |
lg | 40 mm |
SW1 | 27 mm |
€3.86/ pieceexcl. VAT
€4.67incl. VAT
6 In stock - Estimated delivery date 09/11/2026