




€12.89/ pieceexcl. VAT
€15.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI14SM20x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Internal thread |
Connection size 2 | M 20x1.5 |
Nominal pressure | PB 630 |
d1 | 14 mm |
d2 | M 20x1.5 |
dy | 10 mm |
i | 19 mm |
l2 | 31 mm |
lg | 39 mm |
SW1 | 27 mm |
€11.82/ pieceexcl. VAT
€14.30incl. VAT
Estimated delivery date - 18/12/2026