




€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI14SR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Nominal pressure | PB 630 |
d1 | 14 mm |
d2 | G 1/2" |
dy | 10 mm |
i | 20 mm |
l2 | 32 mm |
lg | 40 mm |
SW1 | 27 mm |
€5.41/ pieceexcl. VAT
€6.55incl. VAT
3 In stock - Estimated delivery date 09/11/2026