




€6.94/ pieceexcl. VAT
€8.40incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI10SM16x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Internal thread |
Connection size 2 | M 16x1.5 |
Nominal pressure | PB 630 |
d1 | 10 mm |
d2 | M 16x1.5 |
dy | 7 mm |
i | 17 mm |
l2 | 26.5 mm |
lg | 34 mm |
SW1 | 22 mm |
€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 18/12/2026