




€1.75/ pieceexcl. VAT
€2.12incl. VAT
108 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI08LR1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Nominal pressure | PN315 |
d1 | 8 mm |
d2 | G 1/4" |
dy | 6 mm |
i | 17 mm |
l2 | 24 mm |
lg | 31 mm |
SW1 | 19 mm |
€1.09/ pieceexcl. VAT
€1.32incl. VAT
14 In stock - Estimated delivery date 09/11/2026