




€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI06ZLM |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Internal thread |
Connection size 2 | M 10x1 |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | M 10x1 |
dy | 4 mm |
i | 12.5 mm |
l2 | 19.5 mm |
lg | 26.5 mm |
SW1 | 14 mm |
€3.77/ pieceexcl. VAT
€4.56incl. VAT
Estimated delivery date - 04/12/2026