




€1.68/ pieceexcl. VAT
€2.03incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI06LR1/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/8" BSP cyl. |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | G 1/8" |
dy | 4 mm |
i | 12 mm |
l2 | 19 mm |
lg | 26 mm |
SW1 | 14 mm |
€1.08/ pieceexcl. VAT
€1.31incl. VAT
38 In stock - Estimated delivery date 09/11/2026