




€31.00/ pieceexcl. VAT
€37.51incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI42ZLR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Internal thread |
Connection size 2 | 1.1/2" BSP cyl. |
Nominal pressure | PN160 |
d1 | 42 mm |
d2 | G 1.1/2" |
dy | 36 mm |
i | 28.5 mm |
l2 | 42.5 mm |
lg | 53.5 mm |
SW1 | 60 mm |
€19.74/ pieceexcl. VAT
€23.89incl. VAT
Estimated delivery date - 04/12/2026