




€22.28/ pieceexcl. VAT
€26.96incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI35LR1.1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Internal thread |
Connection size 2 | 1.1/4" BSP cyl. |
Nominal pressure | PN160 |
d1 | 35 mm |
d2 | G 1.1/4" |
dy | 30 mm |
i | 26.5 mm |
l2 | 41 mm |
lg | 51.5 mm |
SW1 | 55 mm |
€18.14/ pieceexcl. VAT
€21.95incl. VAT
2 In stock - Estimated delivery date 09/11/2026