




€28.62/ pieceexcl. VAT
€34.63incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI28LM33x2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Internal thread |
Connection size 2 | M 33x2 |
Nominal pressure | PN160 |
d1 | 28 mm |
d2 | M 33x2 |
dy | 24 mm |
i | 24 mm |
l2 | 37.5 mm |
lg | 45 mm |
SW1 | 41 mm |
€25.47/ pieceexcl. VAT
€30.82incl. VAT
5 In stock - Estimated delivery date 09/11/2026