




€16.91/ pieceexcl. VAT
€20.46incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI28ZLR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Internal thread |
Connection size 2 | 1" BSP cyl. |
Nominal pressure | PN160 |
d1 | 28 mm |
d2 | G 1" |
dy | 24 mm |
i | 24.5 mm |
l2 | 38 mm |
lg | 45.5 mm |
SW1 | 41 mm |
€11.08/ pieceexcl. VAT
€13.41incl. VAT
8 In stock - Estimated delivery date 10/11/2026