




€10.53/ pieceexcl. VAT
€12.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI22LM26x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Internal thread |
Connection size 2 | M 26x1.5 |
Nominal pressure | PN160 |
d1 | 22 mm |
d2 | M 26x1.5 |
dy | 19 mm |
i | 21 mm |
l2 | 34.5 mm |
lg | 42 mm |
SW1 | 32 mm |
€8.59/ pieceexcl. VAT
€10.39incl. VAT
Estimated delivery date - 17/12/2026