




€5.74/ pieceexcl. VAT
€6.95incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI22LR3/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Internal thread |
Connection size 2 | 3/4" BSP cyl. |
Nominal pressure | PN160 |
d1 | 22 mm |
d2 | G 3/4" |
dy | 19 mm |
i | 22 mm |
l2 | 35.5 mm |
lg | 43 mm |
SW1 | 36 mm |
€3.80/ pieceexcl. VAT
€4.60incl. VAT
26 In stock - Estimated delivery date 09/11/2026