




€9.39/ pieceexcl. VAT
€11.36incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI18ZLM |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Internal thread |
Connection size 2 | M 22x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
d2 | M 22x1.5 |
dy | 15 mm |
i | 19 mm |
l2 | 29.5 mm |
lg | 37 mm |
SW1 | 30 mm |
€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 04/12/2026