




€4.21/ pieceexcl. VAT
€5.09incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI15ZLR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Nominal pressure | PN315 |
d1 | 15 mm |
d2 | G 1/2" |
dy | 12 mm |
i | 20 mm |
l2 | 31 mm |
lg | 38 mm |
SW1 | 27 mm |
€2.01/ pieceexcl. VAT
€2.43incl. VAT
13 In stock - Estimated delivery date 10/11/2026