




€8.67/ pieceexcl. VAT
€10.49incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI10LR3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 3/8" BSP cyl. |
Nominal pressure | PN315 |
d1 | 10 mm |
d2 | G 3/8" |
dy | 8 mm |
i | 17 mm |
l2 | 26 mm |
lg | 33 mm |
SW1 | 24 mm |
€7.95/ pieceexcl. VAT
€9.62incl. VAT
16 In stock - Estimated delivery date 09/11/2026