




€11.87/ pieceexcl. VAT
€14.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-R |
Designation | GAI10LR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Nominal pressure | PN315 |
d1 | 10 mm |
d2 | G 1/2" |
dy | 8 mm |
i | 20 mm |
l2 | 30 mm |
lg | 37 mm |
SW1 | 27 mm |
€11.15/ pieceexcl. VAT
€13.49incl. VAT
1 In stock - Estimated delivery date 09/11/2026