




€8.45/ pieceexcl. VAT
€10.22incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV08S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 8 mm |
D2 | 22 mm |
dy | 5 mm |
l2 | 60 mm |
lg | 74 mm |
€6.98/ pieceexcl. VAT
€8.45incl. VAT
Estimated delivery date - 01/12/2026