




€8.58/ pieceexcl. VAT
€10.38incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV06S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6S - M14x1.5 |
Nominal pressure | PN630 |
d1 | 6 mm |
D2 | 20 mm |
dy | 4 mm |
l2 | 60 mm |
lg | 74 mm |
€7.58/ pieceexcl. VAT
€9.17incl. VAT
Estimated delivery date - 09/12/2026