




€44.25/ pieceexcl. VAT
€53.54incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV38S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 38S - M52x2.0 |
Nominal pressure | PN315 |
d1 | 38 mm |
D2 | 60 mm |
dy | 32 mm |
l2 | 72 mm |
lg | 104 mm |
€30.88/ pieceexcl. VAT
€37.36incl. VAT
Estimated delivery date - 01/12/2026