




€23.01/ pieceexcl. VAT
€27.84incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV25S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN400 |
d1 | 25 mm |
D2 | 45 mm |
dy | 20 mm |
l2 | 72 mm |
lg | 96 mm |
€15.41/ pieceexcl. VAT
€18.65incl. VAT
Estimated delivery date - 25/11/2026