




€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV20S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN400 |
d1 | 20 mm |
D2 | 38 mm |
dy | 16 mm |
l2 | 71 mm |
lg | 92 mm |
€12.66/ pieceexcl. VAT
€15.32incl. VAT
Estimated delivery date - 25/11/2026