




€13.62/ pieceexcl. VAT
€16.48incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV16S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
D2 | 35 mm |
dy | 12 mm |
l2 | 71 mm |
lg | 88 mm |
€10.28/ pieceexcl. VAT
€12.44incl. VAT
1 In stock - Estimated delivery date 05/11/2026