




€9.07/ pieceexcl. VAT
€10.97incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV10S |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN630 |
d1 | 10 mm |
D2 | 25 mm |
dy | 7 mm |
l2 | 59 mm |
lg | 74 mm |
€7.25/ pieceexcl. VAT
€8.77incl. VAT
Estimated delivery date - 25/11/2026