




€7.62/ pieceexcl. VAT
€9.22incl. VAT
23 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV08L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN315 |
d1 | 8 mm |
D2 | 20 mm |
dy | 6 mm |
l2 | 56 mm |
lg | 70 mm |
€5.58/ pieceexcl. VAT
€6.75incl. VAT
Estimated delivery date - 25/11/2026