




€41.65/ pieceexcl. VAT
€50.40incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV42L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 42L - M52x2.0 |
Nominal pressure | PN160 |
d1 | 42 mm |
D2 | 60 mm |
dy | 36 mm |
l2 | 70 mm |
lg | 92 mm |
€31.26/ pieceexcl. VAT
€37.82incl. VAT
Estimated delivery date - 09/12/2026