




€28.66/ pieceexcl. VAT
€34.68incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV35L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 35L - M45x2.0 |
Nominal pressure | PN160 |
d1 | 35 mm |
D2 | 50 mm |
dy | 30 mm |
l2 | 71 mm |
lg | 92 mm |
€19.96/ pieceexcl. VAT
€24.15incl. VAT
Estimated delivery date - 24/11/2026