




€21.15/ pieceexcl. VAT
€25.59incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV28L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN160 |
d1 | 28 mm |
D2 | 40 mm |
dy | 24 mm |
l2 | 73 mm |
lg | 88 mm |
€14.44/ pieceexcl. VAT
€17.47incl. VAT
Estimated delivery date - 27/11/2026