




€16.28/ pieceexcl. VAT
€19.70incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV22L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN160 |
d1 | 22 mm |
D2 | 36 mm |
dy | 19 mm |
l2 | 73 mm |
lg | 88 mm |
€12.07/ pieceexcl. VAT
€14.60incl. VAT
13 In stock - Estimated delivery date 05/11/2026