




€12.45/ pieceexcl. VAT
€15.06incl. VAT
80 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV18L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
D2 | 32 mm |
dy | 15 mm |
l2 | 69 mm |
lg | 84 mm |
€9.30/ pieceexcl. VAT
€11.25incl. VAT
2 In stock - Estimated delivery date 05/11/2026