




€9.41/ pieceexcl. VAT
€11.39incl. VAT
79 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV15L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN315 |
d1 | 15 mm |
D2 | 28 mm |
dy | 12 mm |
l2 | 70 mm |
lg | 84 mm |
€7.36/ pieceexcl. VAT
€8.91incl. VAT
Estimated delivery date - 25/11/2026