




€8.81/ pieceexcl. VAT
€10.66incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV12L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN315 |
d1 | 12 mm |
D2 | 25 mm |
dy | 10 mm |
l2 | 58 mm |
lg | 72 mm |
€7.13/ pieceexcl. VAT
€8.63incl. VAT
Estimated delivery date - 25/11/2026