




€7.06/ pieceexcl. VAT
€8.54incl. VAT
103 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV10L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN315 |
d1 | 10 mm |
D2 | 22 mm |
dy | 8 mm |
l2 | 58 mm |
lg | 72 mm |
€5.56/ pieceexcl. VAT
€6.73incl. VAT
27 In stock - Estimated delivery date 05/11/2026