




€6.65/ pieceexcl. VAT
€8.05incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | RI WD |
Manufacturer ID | GP-SDS-G3/8E-IG3/4-FKM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Maximum operating pressure in bar | 400 bar |
d1 | G 3/4 |
d2 | G 3/8 |
d7 | 21.9 mm |
dx | 8 mm |
i1 | 22 mm |
i2 | 12 mm |
l1 | 45.5 mm |
SW1 | 36 mm |