




€1.69/ pieceexcl. VAT
€2.04incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | RI WD |
Manufacturer ID | GP-SDS-G3/8E-IG1/8 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Maximum operating pressure in bar | 630 bar |
d1 | G 1/8 |
d2 | G 3/8 |
d7 | 21.9 mm |
dx | 8.5 mm |
i1 | 8 mm |
i2 | 12 mm |
l1 | 22.5 mm |
SW1 | 22 mm |