




€2.19/ pieceexcl. VAT
€2.65incl. VAT
99 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | RI WD |
Manufacturer ID | GP-SDS-G3/4E-IG1/4 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Maximum operating pressure in bar | 400 bar |
d1 | G 1/4 |
d2 | G 3/4 |
d7 | 31.9 mm |
dx | 11.5 mm |
i1 | 12 mm |
i2 | 16 mm |
l1 | 26 mm |
SW1 | 32 mm |