




€21.41/ pieceexcl. VAT
€25.91incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | RI WD |
Manufacturer ID | GP-SDS-G1E-IG11/2 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Maximum operating pressure in bar | 315 bar |
d1 | G 1.1/2 |
d2 | G 1 |
d7 | 39.9 mm |
dx | 20 mm |
i1 | 28.5 mm |
i2 | 18 mm |
l1 | 61 mm |
SW1 | 60 mm |