




€4.55/ pieceexcl. VAT
€5.51incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | RI |
Manufacturer ID | GP-SDS-G1B-IG1/4 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Maximum operating pressure in bar | 400 bar |
d1 | G 1/4 |
d2 | G 1 |
d6 | 39 mm |
dx | 11.5 mm |
i1 | 12 mm |
i2 | 18 mm |
l1 | 29 mm |
SW1 | 41 mm |