




€4.03/ pieceexcl. VAT
€4.88incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | RI WD |
Manufacturer ID | GP-SDS-G1/8E-IG3/8 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Maximum operating pressure in bar | 630 bar |
d1 | G 3/8 |
d2 | G 1/8 |
d7 | 13.9 mm |
dx | 4 mm |
i1 | 17 mm |
i2 | 8 mm |
l1 | 33.5 mm |
SW1 | 24 mm |