




€8.45/ pieceexcl. VAT
€10.22incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | RI |
Manufacturer ID | GP-SDS-G1/4B-IG3/4 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Maximum operating pressure in bar | 630 bar |
d1 | G 3/4 |
d2 | G 1/4 |
d6 | 18 mm |
dx | 5 mm |
i1 | 22 mm |
i2 | 12 mm |
l1 | 43 mm |
SW1 | 36 mm |