




€8.57/ pieceexcl. VAT
€10.37incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM48x2/R1.1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 48x2 |
d5 | 48.3 mm |
d7 | 55.9 mm |
h | 3.5 mm |
h1 | 2.6 mm |