




€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM42x2/R1.1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 42x2 |
d5 | 42.3 mm |
d7 | 49.9 mm |
h | 3.5 mm |
h1 | 0 mm |