




€4.93/ pieceexcl. VAT
€5.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM33x2/R1 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 33x2 |
d5 | 33.5 mm |
d7 | 39.9 mm |
h | 3.5 mm |
h1 | 2.6 mm |